Beli alat ukur waterpass di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOD Digital Level (Waterpass Digital)
    Mulai

    Rp1.499.900

    KOD Digital Level (Waterpass Digital)
    Deskripsi:
    -Easy to see a digital display.-Pocketable compact design.-With magnet and V-shape groove on the measurement surface.-Simple procedures, with self-calibration function.-With the horizontal/vertical vial.-In scenes where any angles are measured.
    atribut:
    • Dimensions: 135x210x30mm
    • Nominal Dimension: 125mm
    • Angular Precision: Within 100mm±0.1mm
  2. Mitutoyo Protaktor Digital
    Mulai

    Rp11.999.900

    Mitutoyo Protaktor Digital
    atribut:
    • Cross Axis Error: Minimal
    • Standard Accessories : Plastic Case
    • Temperature Operating (°C): -5 to 50 (23°F to 122°F)
    • Temperature Storage (°C): -20 to 65 (-4°F to 149°F)
  3. Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    Mulai

    Rp2.999.900

    Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    atribut:
    • Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
    • Length (mm): 230
    • Height (mm): 56
    • Thickness (mm): 26
    • Magnet: 1 place
    • Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
    • Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
    • Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
    • Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
    • Purpose of Use: For inclination measurement.
  4. STS Digital Level (Waterpass Digital)
    Mulai

    Rp1.399.900

    STS Digital Level (Waterpass Digital)
    Deskripsi:
    -Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.
    atribut:
    • Color: Black
    • WidthxLength: 4.5x300mm
    • Thickness: 1.5mm
    • Max Bundling Diameter: 82mm
    • Min bundling diameter: 5mm
    • Tensile Strength (N): 280
    • Purpose of Use: For inclination measurement.
  5. BOSCH Digital Inclinometer (Pengukur Sudut Kemiringan Digital)
    Mulai

    Rp4.499.900

    BOSCH Digital Inclinometer (Pengukur Sudut Kemiringan Digital)
    Deskripsi:
    Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cm
    atribut:
    • Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
    • Length (cm): 60
    • Measurement Range (°): 0 – 360 (4 x 90)
    • Units of Measurement: °, %, mm/m
    • Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
    • Part Number: 601076700
  6. GVDA Digital Waterpas (Waterpass Digital)
    Mulai

    Rp569.900

    GVDA Digital Waterpas (Waterpass Digital)
    Deskripsi:
    Level digital GVDA mengukur semua sudut dalam rentang 360 derajat atau empat kuadran 90 derajat. Ini dapat menampilkan derajat dan kemiringan. memiliki dua versi--dengan magnet di bagian bawah dan tanpa magnet. Tampilan selalu dalam posisi tegak yang terbaik khususnya saat bekerja di atas kepala. Instrumen ini tidak hanya dapat mengukur permukaan horizontal dan vertikal, tetapi juga dapat mengukur sudut semua lereng naik turun.
    atribut:
    • Accuracy (°): 0.2
    • Auto Power Off (minute): 5
    • Inclination Measurement (mm/m): up to 100
    • Measurement Types: Absolute and relative measurement conversion
    • Measuring Range (°): 0-360
    • Precision (°): 0.1
    • Size (mm): 400
  7. Digipas Digital Waterpass (Waterpass Digital)
    Mulai

    Rp2.999.900

    Digipas Digital Waterpass (Waterpass Digital)
    atribut:
    • Measuring Range: 0-90°, 4x90°, (360°)
  8. TRUSCO Aluminium Level (Waterpass)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    TRUSCO Aluminium Level (Waterpass)
    atribut:
    • Precision: 2.00 mm / m = + / to 0.1146 within
    • Purpose of Use: For horizontal/vertical, and 45°measurements.
    • Sensitivity: 0.66mm / m = 0.0382 degree
    • Specifications: 45degree Measurable (No Bubble Tube in 150mm)
  9. TRUSCO Flat Precision Level (For General Construction)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.299.900

    TRUSCO Flat Precision Level (For General Construction)
    Deskripsi:
    54
    atribut:
    • Width (mm): 48
    • Thickness (mm): 45
    • Accuracy: Within 2nd Graduation Mark
  10. STS Digital Level with Laser (Waterpass Digital)
    Mulai

    Rp2.699.900

    STS Digital Level with Laser (Waterpass Digital)
    atribut:
    • Weight (g): 690
    • Power: AAA batteries x2 book
    • Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
    • Dimension (Length L x Width W x Thickness) (mm): 600x60x27
    • Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
    • Light Source: 635nm red semiconductor laser
    • Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
    • Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
    • Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
    • Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
  11. Aneng Digital Angloscope Protractor Inclinometer Magnet
    Mulai

    Rp169.900

    Aneng Digital Angloscope Protractor Inclinometer Magnet
    Deskripsi:
    Tingkatkan akurasi pengukuran sudut Anda dengan ANENG RN01 digital angle finder protractor inclinometer. Alat ini dirancang untuk memudahkan pekerjaan tukang kayu, kontraktor, teknisi, maupun penghobi DIY yang membutuhkan ketepatan dalam menentukan sudut dan kemiringan. Dilengkapi dengan layar digital yang jelas, RN01 mampu menampilkan hasil pengukuran secara instan dengan tingkat presisi tinggi. Basis magnetik yang kuat memungkinkan alat menempel pada permukaan logam, membuatnya praktis digunakan di berbagai bidang kerja.- Rincian yang Anda dapatkan untuk pembelian produk ini:1 x ANENG Angle Finder Digital Angloscope Protractor Inclinometer Magnet - RN011 x Panduan Penggunaan
    atribut:
    • Angle of Inclination (°): Resolution 0.05, Accuracy ±(0.3 +5 digits)
    • Battery Type: 2xAAA (Battery Not Included)
    • Dimensions (cm): 6.55x3.2x6.55
    • Material: ABS and Magnet
    • Packaging Dimensions (cm): 10x9x6
    • Slope Ratio (%): Resolution 0.05, Accuracy ±(0.1 +5 digits)
    • Usage: Angle Measurement, Slope Measurement, Relative Measurement, Absolute Measurement
  12. KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)
    Deskripsi:
    Any angle can be set as the reference plane (0.0°).Comes with neodymium magnet.Hold function is convenient for checking and recording.Purpose:For angle measurement from various reference planes.
  13. Sola Spirit Level (Waterpass)
    Mulai

    Rp559.900

    Sola Spirit Level (Waterpass)
    Deskripsi:
    Waterpass ASXwith Specification:> 520 g/m> Acryclicblock> Exact
    atribut:
    • Dimension: 50 x 22 mm
    • Guarantee: 30 years
  14. Ebisu Diamond Digital Level (Waterpass Digital)
    Mulai

    Rp7.499.900

    Ebisu Diamond Digital Level (Waterpass Digital)
    atribut:
    • Vial Precision: Within ±1.00mm/m=±0.0573°
    • Vial Sensitivity: 0.35mm/m=0.0201°(no vial for ED-17DGLB, ED-26DGLN, ED-26DGLMN)
    • Finish Material: Main Body: Aluminium Alloy Extruded Material Curing Treatment. Bubble Tube: Acrylic Plastic (PMMA)
    • Power Supply: Laminated type 9V dry battery(S-006P)x 1(included)
  15. Ebisu Diamond Digital Level (Waterpass Digital)
    47%
    Mulai

    Rp4.799.900

    Ebisu Diamond Digital Level (Waterpass Digital)
    Deskripsi:
    Usage:Horizontal, vertical, rising, angle, gradient measurements.
    atribut:
    • Length (mm): 600
    • Thickness (mm): 26
    • Height (mm): 60.5
    • Weight (g): 748
    • Vial Sensitivity: 0.35mm/m=0.0201degree
    • Purpose of Use: For measurement of horizontal, vertical, rising, angle, or slope.
  16. Flexigo Spirit Level (Waterpass)
    Mulai

    Rp97.900

    Flexigo Spirit Level (Waterpass)
    atribut:
    • Material: Aluminium
  17. BOSCH Laser Line (Meteran Laser Level)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp719.900

    BOSCH Laser Line (Meteran Laser Level)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  18. Shinwa Rules Waterpass Digital Anti Debu dan Air (Blue Level Pro2) (Sipat Digital)
    Mulai

    Rp3.599.900

    Shinwa Rules Waterpass Digital Anti Debu dan Air (Blue Level Pro2) (Sipat Digital)
    Deskripsi:
    Level that can measure rise, angle, and gradient in addition to horizontal and vertical measurements
    atribut:
    • Bubble tube accuracy: +/- 1.0mm / m = +/- 0.0573 degrees
    • Auto Power OFF: Approx. 10 minutes
    • Power Supply: 2 AAA alkaline batteries (The supplied battery is used as a monitor battery)
    • Dimensions (mm): 600x56x26
    • Material: Body, digital module: aluminum, ABS resin, polycarbonate resin, bubble tube: acrylic resin, liquid: petroleum-based liquid
    • Bubble tube sensitivity: 0.35mm / m = 0.0201 degrees
    • Digital Display: [Minimum unit] Angle: 0.05 degrees, Slope: 0.1%, Rise: 1mm / m
    • Display Accuracy: Digital: 0 degrees, 90 degrees: +/- 0.1 degrees, other than 0 degrees, 90 degrees: +/- 0.2 degrees
    • Dust And Waterproof Performance: IP65 equivalent
    • Operating Temperature Range (°C): -10 to 50
    • Weight (g): 560 (including battery)
  19. STS Digital Levels (Waterpass Digital)
    Mulai

    Rp1.999.900

    STS Digital Levels (Waterpass Digital)
    atribut:
    • Detection Angle Range (°): 360 (90° in 4 directions and 100% in 8 directions, mm/m display)
    • Height (mm): 59
    • Length (mm): 254
    • Material: Body: Aluminium Alloy , Module part: ABS resin , Shock absorbing rubber: TPE resin
    • Measurement Range (mm): 360° (90° in 4 directions and 100%/m in 8 directions can be displayed)
    • Minimum Display (°): 0.05
    • Power Supply (V): AAA batteriesx2 (included)
    • Protection Class: IP54 equivalent
    • Thickness (mm): 28
Daftar Harga alat ukur waterpass Terbaru November 2026
KOD Digital Level (Waterpass Digital)Rp1.499.900
Mitutoyo Protaktor DigitalRp11.999.900
Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)Rp2.999.900
KOD Digital Level (Waterpass Digital)Rp2.399.900
STS Digital Level (Waterpass Digital)Rp1.399.900
BOSCH Digital Inclinometer (Pengukur Sudut Kemiringan Digital)Rp4.499.900
GVDA Digital Waterpas (Waterpass Digital)Rp569.900
Digipas Digital Waterpass (Waterpass Digital)Rp2.999.900
TRUSCO Aluminium Level (Waterpass)Rp269.900
TRUSCO Flat Precision Level (For General Construction)Rp6.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)